Snap ring for bearing with ring groove
DIN 5417 plain spring steel
SNAPRG-DIN5417-SP-D35,0
Art.-no.
04900 035
EAN 4024835507202
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5417 plain spring steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | SP 35 |
Suitable for shafts | 35 mm |
Suitable for groove diameter | 33.17 mm |
Internal diameter (d1) | 32.4 mm |
Slot width (e1) | 3 mm |
Width (b1) | 3.25 mm |
Thickness (s1) | 1.12 mm |
Standards | DIN 5417 |
Form | SP |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |