Welcome to Würth Slowakia For trade customers only

Snap ring for bore holes DIN 9928, steel plain

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D153,0

Art.-no. 0490999153

EAN 4052712053375

Price for selected packaging unit
Snap ring for bore holes DIN 9928, steel plain

Art.-no. 0490999153

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type

SB 153

Suitable for holes

153 mm

Suitable for groove diameter

155.6 mm

Outer diameter (d1)

157.1 mm

Width (b1)

4 mm

Thickness (s1)

2.5 mm

Standards

DIN 9928

Form

SB