Snap ring for bore holes DIN 9928, steel plain
SNAPRG-DIN9928-D300,0
Art.-no. 0490999300
EAN 4049557034416
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Type | SB 300 |
Suitable for holes | 300 mm |
Suitable for groove diameter | 305 mm |
Outer diameter (d1) | 307.9 mm |
Width (b1) | 7.5 mm |
Thickness (s1) | 4 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
