Snap ring for bore holes DIN 9928, steel plain
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D92,0
Art.-no. 0490999092
EAN 4024835511995
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | SB 92 |
Suitable for holes | 92 mm |
Suitable for groove diameter | 94 mm |
Outer diameter (d1) | 95 mm |
Width (b1) | 3.4 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
