Welcome to Würth Slowakia For trade customers only

Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long

End mill SC Ultra HRC WN 4xD/2xD 50° TiAlN-S HA
CTR-SC-SP-WN-HS-EL-TNS-HA-D4,0MM

Art.-no. 5443300871
EAN 4055375919644

Price for selected packaging unit
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long

Art.-no. 5443300871

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The end mill is used for peripheral milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7287

Material to be processed

Cast metal, Hard and tough material

Diameter (d1)

4 mm

Shank diameter (d2)

6 mm

Clearance diameter (d3)

3.8 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN-S

Coolant supply

External

Twist angle

50°

Length (l1)

57 mm

Cutting edge length (l2)

11 mm

Clearance length (l3)

20 mm

Number of cutting edges (Z)

6 PCS

Corner chamfer

0.05 mm

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h5

Material of sub-group

Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Steels > 45 HRC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information