Welcome to Würth Slowakia For trade customers only

Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 16xd

Twist drill bit SD WN-XL 16xD type N IC TiAlN-S Uni
DRL-TWST-WN16XD-UV-IC-SC-TNS-HA-D5,0MM

Art.-no. 5443002043
EAN 4055375910771

Price for selected packaging unit
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 16xd

Art.-no. 5443002043

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

4 drill heels guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6777

Material to be processed

Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium

Standards

CS

Design

Extra long

Surface

TiAlN-S

Max. drilling depth (D)

16xD

Cutting material

SC

Number of guiding chamfers

4 PCS

Angle of the tip

135 Degree

Number of cutting edges

2 PCS

Coolant supply

Internal

Diameter (d1)

5.0 mm

Shank style

Cylindrical DIN 6535-HA

Length (l1)

130 mm

Chip flute length (l2)

90 mm

Tolerance of cutting edge diameter

h7

Shank diameter (d2)

6 mm

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information