Spacer washer
Spacer steel plain tolerance according to DIN 522
DISC-SPCE-TOLDIN522-A-30X50X0,5
Art.-no. 042030 505
EAN 4011231368018
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of retaining rings and rivets.
Notice
The item number indicates: 0420 10 203
- >Prefix number
- >Internal diameter
- >Outer diameter
- The last digit is the thickness:
>>2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 420 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 30 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 0.5 mm |
