Spiral clamping pin, heavy-duty design ISO 8748 steel plain
ISO 8748 steel plain
PIN-SPRL-ISO8748-10X50
Art.-no. 047581050
EAN 4047376307940
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 50 mm |
Chamfer length (a1) | 2.5 mm |
Standards | ISO 8748 |
Material | Spring steel |
Surface | Plain |
Design | Heavy-duty design |
RoHS-compliant | Yes |
