Spiral drill HSCO DIN338 TRIPLO
DRL-TWST-MET-TRIPLO-DIN338 HSCO 5,5MM
Art.-no. 0626607992
EAN 4065746496490
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Specially ground drill bit for use especially in titanium alloys, austenitic steels resistant to corrosion and acids (anti-corrosion), refractory steels.
The revolutionary 3D shank (from Ø 4 mm) prevents slipping in the chuck.
• Faster drilling - longer chuck life.
• Longer drill bit life.
• Less strenuous work.
Also suitable for high strength and low toughness steels from a tensile strength of 900N/mm2. Under certain conditions it may be used for special alloys.
Product information
Datasheets(X)
Material to be processed | Metal, Steel, Cr-Ni and other stainless steels, Stainless steel, Non-ferrous metal, Thick-walled steel, Constructional steel, Conventional steel |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 5.5 mm |
Length (l1) | 93 mm |
Chip flute length (l2) | 36 mm |
Shank style | Cylindrical |
Surface | Bronze |
Cutting material | HSCo |