Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, A2 stainless steel

DIN 94 plain A2 stainless steel
SPLTPIN-DIN94-A2-3,2X20

Art.-no. 047432 20

EAN 4038898416029

Price for selected packaging unit
Split pin DIN 94, A2 stainless steel

Art.-no. 047432 20

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)

  • To secure split pin bolts
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.2 mm

Length (l1)

20 mm

Longitudinal external diameter of ring (b)

6.4 mm

Transverse external diameter of ring (c)

5.1 mm

Length between two pins of a splint (a)

3.2 mm

Standards

ISO 1234, DIN 94

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information