Split pin DIN 94, A4 stainless steel
DIN 94 bare stainless steel A4
SPLTPIN-DIN94-A4-4,0X40
Art.-no. 048340 40
EAN 4050382080318
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
- To secure split pin bolts
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Longitudinal external diameter of ring (b) | 8 mm |
Transverse external diameter of ring (c) | 6.5 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | DIN 94 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
