Split pin DIN 94, yellow zinc plated steel
DIN 94 steel zinc plated yellow
SPLTPIN-DIN94-(A3C)-16X160
Art.-no. 0470016160
EAN 4048539568437
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 16 mm |
Length (l1) | 160 mm |
Longitudinal external diameter of ring (b) | 32 mm |
Transverse external diameter of ring (c) | 27 mm |
Length between two pins of a splint (a) | 6.3 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
