Welcome to Würth Slowakia For trade customers only

Split pin ISO 1234 A2 stainless steel

SPLTPIN-ISO1234-A2-10X80

Art.-no. 511721080

EAN 4046777542790

Price for selected packaging unit
Split pin ISO 1234 A2 stainless steel

Art.-no. 511721080

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to secure axles and shafts to prevent slipping

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

80 mm

Longitudinal external diameter of ring (b)

20 mm

Transverse external diameter of ring (c)

19 mm

Length between two pins of a splint (a)

6.3 mm

Standards

ISO 1234

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information