Split pin ISO 1234, brass, plain
ISO 1234 plain brass
SPLTPIN-ISO1234-BRS-1,6X16
Art.-no.
511741616
EAN 4046777546606
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Noticereplaces DIN 94
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1.6 mm |
Length (l1) | 16 mm |
Longitudinal external diameter of ring (b) | 3.2 mm |
Transverse external diameter of ring (c) | 2.8 m |
Length between two pins of a splint (a) | 2.5 mm |
Standards | ISO 1234 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |