Split pin
DIN 94 steel zinc plated yellow
SPLTPIN-DIN94-(A3C)-1,2X10
Art.-no.
047001210
EAN 4049557407180
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94, steel, yellow zinc-plated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 1.2 mm |
Length (l1) | 10 mm |
Longitudinal external diameter of ring (b) | 3 mm |
Transverse external diameter of ring (c) | 1.7 mm |
Length between two pins of a splint (a) | 2.5 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |