Split pin
DIN 94 brass, plain
SPLTPIN-DIN94-BRS-5,0X50
Art.-no.
44185 50
EAN 4046778031361
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94 brass, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 50 mm |
Longitudinal external diameter of ring (b) | 10 mm |
Transverse external diameter of ring (c) | 8 mm |
Length between two pins of a splint (a) | 5 mm |
Standards | DIN 94 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |