Welcome to Würth Slowakia For trade customers only

Spring pin/clamping sleeve DIN 7346, steel, plain

DIN 7346 steel plain
SPGPIN-DIN7346-4X28

Art.-no. 0475904028
EAN 4045727586266

Price for selected packaging unit
Spring pin/clamping sleeve DIN 7346, steel, plain

Art.-no. 0475904028

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

28 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Design

Lightweight series

Standards

DIN 7346

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information