Square neck bolt with short pin DIN 479, blue passivated zinc plated 08.8 steel (A2K)
SCR-SDP-DIN479-08.8-WS17-(A2K)-M16X50
Art.-no. 410311650
EAN 4052703064328
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 50 mm |
Length of tenon (l2) | 4 mm |
Head height (k1) | 16 mm |
Diameter of tenon (d2) | 12 mm |
Standards | DIN 479 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Square head |
Drive type | Outer square |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 16 mm |
Thread length (metric thread) | 50 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 151 Nm |
Min./max. resulting pre-load force (2) | 32.4-64.8 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ I8I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
