Stepped drill bit with anchor ring
Stepped drill bit with stop ring
STEPDRL-STOPRG-F.EDGECONNECTOR-D7-WL70MM
Art.-no.
0627103153
EAN 4011231525091
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Sustainable product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Product information
Datasheets(X)
Diameter (Ø) | 7 mm |
Length | 153 mm |
Working length | 103 mm |
Suitable for screw | Diameter 7 mm x length 70 mm |