Stirrup handle Plastic
Bow handle plastic
HNDL-BOWTYP-PLA-R3003-RED-10X96MM
Art.-no.
0685332002
EAN 4011231589543
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Material | PS - Polystyrene |
Surface | 0 - not applicable |
Colour | Ruby red RAL 3003 |
Length (L) | 106 mm |
Height (H) | 35 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 96 mm |