Welcome to Würth Slowakia For trade customers only

Stretch Evolution fleece jacket

Fleece jacket Evolution
FLEECE JACKET EVOLUTION DARK BLUE 5XL

Art.-no. M456299007
EAN 4251792869054

Price for selected packaging unit
Stretch Evolution fleece jacket

Art.-no. M456299007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stretch fleece made of heat-regulating technical fabric in a sporty design with reflective zips in contrasting colours
  • Excellent moisture regulation, quick drying, anti-pilling

  • Two side pockets with double zip, flat seams

  • Coloured and reflective front zip

  • Integrated face warmer

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

5XL

Material

96% polyester, 4% elastane

Fabric weight per m2

270 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information