Stud with head, shape B ISO 2341, type B, plain steel
ISO 2341 steel plain, shape B
BLT-HD-PINHO-ISO2341-B-6X12
Art.-no. 44156 12
EAN 4050642523838
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2 mm |
Distance from bolt end to centre of hole (le) | 3.2 mm |
Diameter of hole (d2) | 1.6 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Plain |
Form | Form B mit Splintloch |
