Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d DIN 938, steel 8.8, plain

DIN 938 plain steel 8.8
STUD-DIN938-8.8-M30X100

Art.-no. 0258330100

EAN 4046778128993

Price for selected packaging unit
Stud with threaded end ≈ 1 d DIN 938, steel 8.8, plain

Art.-no. 0258330100

Price for selected packaging unit
Quantity
PU
x 5 pcs
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
M30

Length (l1)

100 mm

Thread length (metric thread) (l2)

66 mm

Thread length 2 (metric thread) (l3)

30 mm

Standards

DIN 938

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

3.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

30 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information