Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain
STUD-DIN939-A4/70-M8X25
Art.-no. 02778 25
EAN 4046777406313
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Thread length (metric thread) (l2) | 19 mm |
Thread length 2 (metric thread) (l3) | 10 mm |
Standards | DIN 939 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 8 mm |
Product class | A |
