Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, zinc-plated, yellow chromated (A2C)

DIN 939 steel 8.8 zinc plated yellow
STUD-DIN939-8.8-(A3C)-M8X120

Art.-no. 025098 120

EAN 4050642692572

Price for selected packaging unit
Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, zinc-plated, yellow chromated (A2C)

Art.-no. 025098 120

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M8

Length (l1)

120 mm

Thread length (metric thread) (l2)

22 mm

Thread length 2 (metric thread) (l3)

10 mm

Standards

DIN 939

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Shank diameter

8 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information