Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 2d

DIN 835 steel 5.8 zinc plated
STUD-DIN835-5.8-(A2K)-M6X35

Art.-no. 42426 35
EAN 4061338058824

Price for selected packaging unit
Stud with threaded end ≈ 2d

Art.-no. 42426 35

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 835, steel 5.8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

35 mm

Thread length (metric thread) (l2)

18 mm

Thread length 2 (metric thread) (l3)

12 mm

Standards

DIN 835

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Shank diameter

6 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information