Welcome to Würth Slowakia For trade customers only

System insert 8.4.1, striking tool and files

System insert striking tool/file set 8.4.1
SYSINRT-F.0965905929

Art.-no. 0955905929
EAN 4056807712611

Price for selected packaging unit
System insert 8.4.1, striking tool and files

Art.-no. 0955905929

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Empty, for assortment, art. no. 0965905929

Compatible with all products of the ORSY system world


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes marked on insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Seal scraper

FLSCPR-DI-L260MM

Flat blunt-ended file DIN 7261, shape A

WRKSHPFILE-FL-H2-L200MM

x 1 pcs
Half-round file DIN 7261, shape E

WRKSHPFILE-HALFRD-H2-200MM

x 1 pcs
File handle

FILEWLET-FILE200MM

x 1 pcs
Brake calliper file

BRKCALFILE-FL-L150MM

For removing brake dust, rust and dirt from brake calliper shaft
Flat chisel In line with DIN 6453

HNDCHIS-FL-L150-B18MM

Flat chisel In line with DIN 6453

HNDCHIS-FL-L175-B22MM

Cross cut chisel In line with DIN 6451

HNDCHIS-CRSBLDE-L150-B6MM

Centre punch in accordance with DIN 7250 with hardened impact head

CENTPNCH-MAN-L120MM

x 1 pcs
Drift punch According to DIN 6458

DRFTPNCH-2-L120MM

x 1 pcs
Drift punch According to DIN 6458

DRFTPNCH-4-L120MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-3MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-4MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-5MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-8MM-L150MM

x 1 pcs
Scriber

SCRIB-TC-(TIP-BENT/STRAIGHT)

With coded steel handle and screwed in straight and curved steel needle
x 1 pcs
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination

SFTFCEHAM-SIMPLEX-RUBBER/CA-D40MM

Mallet with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads
x 1 pcs
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-200G

Double scutch ash handle
x 1 pcs
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-500G

Double scutch ash handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information