Welcome to Würth Slowakia For trade customers only

TIME-SERT® UNC threaded bushing

Insert nut UNC Time-Sert
NUT-INRT-UNC-(10-24)XL0,3IN

Art.-no. 0663200241

EAN 4011231547789

Price for selected packaging unit
TIME-SERT® UNC threaded bushing

Art.-no. 0663200241

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For repairing defective threads.
Notice

Tear-out strength


The tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

Zinc phosphated

Material

Steel

Nominal diameter x number of thread starts per inch (My)

10 x 24

Length in inches (L)

0.3 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information