Welcome to Würth Slowakia For trade customers only

TIOMOS NIGHT concealed hinge 110°

HNGE-TS-CLICKON-110-NIGHT-B-BP-C19

Art.-no. F028139131

EAN 9003012620533

Price for selected packaging unit
TIOMOS NIGHT concealed hinge 110°

Art.-no. F028139131

Price for selected packaging unit
Quantity
PU
x 150 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tiomos hinge in NIGHT colour
  • Seamless joints on doors up to 24 mm thick

  • Easy-to-adjust depth using threaded screw

  • 3D adjustment with compatible mounting plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Inset

Cranking

19 mm

Damper

Yes

Spring

Yes

Type of assembly

Screw-on

Drilling pattern

45/9.5 mm

Surface

Black nickel plated

Material

Steel

Opening angle

110 Degree

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Linear mounting plate TIOMOS 1D NIGHT

MNTPLT-LINR-TIOMOS-1D-NIGHT-H00

Easy to adjust the height using a worm screw ± 2 mm
x 150 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TIOMOS NIGHT hinge arm cover cap

CAP-F.HNGE-TIOMOS-NIGHT-C3-9,5-19

Fits 3, 9.5 and 19 mm offsets
x 150 pcs
TIOMOS NIGHT hinge cup cover cap

CAP-F.HNGE-TIOMOS-ST-NIGHT

To cover functional screws and as an advertising space to design to your needs
x 150 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information