TIPP® A4 stainless steel pipe clamp 2 pieces
A4 stainless steel pipe clamp TIPP
PIPCLMP-SST-A4-M8-(15-19MM)
Art.-no. 0865208019
EAN 4053479472652
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening pipes in any technical system
- Ideal for fastenings with high load-capacity requirements
Notice
- Rubber insert not suitable for contact with food
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For fastening pipes in any technical system, such as in the food/beverage industry, chemical industry, solar systems and outdoor piping.
![]() | |
Min./max. grip range (ØD) | 15-19 mm |
Permissible load | 1 kN |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Material | Stainless steel A4, 1.4401 |
Min./max. temperature resistance | -50 to 110 °C |
Weight | 54 g |
Length (L) | 61.5 mm |
Halogen-free | Yes |
Silicone-free | Yes |
Surface | Plain |
Sustainability | Resources, Pollutants / Emissions |
