TX bit
Bit TX 10 mm
BIT-TX45-L30MM
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
With 10 mm hexagon
Product information
Datasheets(X)
Tip size | TX45 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |
Material | Steel |