TX bit
Bit TX 10 mm
BIT-TX50-L120MM
Art.-no.
0614788250
EAN 4038898910787
Price for selected packaging unit
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/49464.jpg)
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
With 10 mm hexagon
Product information
Datasheets(X)
Tip size | TX50 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 120 mm |
Material | Steel |