Welcome to Würth Slowakia For trade customers only

Taper-grooved dowel pin DIN 1471, A1 stainless steel, plain

DIN 1471 stainless steel, A1
PIN-TAPGRVD-DIN1471-A1-5X40

Art.-no. 026715 40

EAN 4038898259626

Price for selected packaging unit
Taper-grooved dowel pin DIN 1471, A1 stainless steel, plain

Art.-no. 026715 40

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

ISO 8744, DIN 1471

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Nominal diameter (d)

5 mm

Length (l1)

40 mm

Product weight (per item)

6.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information