Tapered pin with female thread, unhardened ISO 8736, steel, plain, type A (ground) unhardened
ISO 8736 steel plain type A
PIN-TAP-ISO8736-UNHDND-A-6X16
Art.-no.
5095006016
EAN 4053479453354
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 16 mm |
Connection thread (D) | M4 |
Thread length (metric thread) (t1) | 6 mm |
Hole depth (t2) | 10 mm |
Standards | ISO 8736 |
Material | Steel |
Surface | Plain |
Design | Type A, Ground, Unhardened |
RoHS-compliant | Yes |