Welcome to Würth Slowakia For trade customers only

Tapered pin with female thread, unhardened ISO 8736, steel, plain, type A (ground) unhardened

ISO 8736 steel plain type A
PIN-TAP-ISO8736-UNHDND-A-6X50

Art.-no. 5095006050

EAN 4053479453538

Price for selected packaging unit
Tapered pin with female thread, unhardened ISO 8736, steel, plain, type A (ground) unhardened

Art.-no. 5095006050

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

50 mm

Connection thread (D)

M4

Thread length (metric thread) (t1)

6 mm

Hole depth (t2)

10 mm

Standards

ISO 8736

Material

Steel

Surface

Plain

Design

Type A, Ground, Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information