Tapping screw, countersunk head H, shape F ISO 7050, A2 70 stainless steel
SCR-CS-ISO7050-F-H3-A2-20H-5,5X38
Art.-no. 011695538
EAN 4060052286728
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 7982
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Hardness category | 20H |
Form | F |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 10.3 mm |
Head height (k1) | 3.0 mm |
Internal drive | H3 |
Drive type | H |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | F |
