Threaded rod DIN 976-1, brass, plain
DIN 976-1 brass plain shape A
THRROD-DIN976-A-BRS-M5X1000
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.
- Steel 4.8 — no marking
- Steel 8.8 — RAL 1023 Traffic Green
- Steel 10.9 — RAL 1013 Oyster White
- A2 — RAL 6024 Traffic Green
- A4 — RAL 3000 Flame Red
- CuZn (brass) — no marking
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 1000 mm |
Standards | DIN 976 |
Material | Brass |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
