Threaded rod DIN 976, nickel plated brass, type A
DIN 976 brass nickel-plated, shape A
THRPCE-DIN976-A-BRS-(E2J)-M4X75
Art.-no. 095119475
EAN 4045727383711
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 75 mm |
Standards | DIN 976-1 |
Material | Brass |
Surface | Nickel plated |
Form | A |
RoHS-compliant | Yes |
