Welcome to Würth Slowakia For trade customers only

Timing tool set 4 pieces, for VW Group 1.2-1.4-1.6-1.9-2.0, diesel

Timing tool set for VW Group diesel, 4 pcs.
SPECIAL CRANCKSHAFT OVAL PULLEY LOCKER

Art.-no. 1952005640

EAN 4046777680928

Price for selected packaging unit
Timing tool set 4 pieces, for VW Group 1.2-1.4-1.6-1.9-2.0, diesel

Art.-no. 1952005640

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

VW


Bora, Golf IV, Golf IV Estate, Polo, Sharan, Beetle, Touran, Transporter T5, Golf Plus, Golf V, Golf V Estate, Jetta, Caddy/Caddy Maxi, Passat, Tiguan, Eos



Seat


Leon, Toledo, Alhambra, Cordoba, Ibiza, Altea/Altea XL



Skoda


Fabia, Octavia/Octavia Tour, Roomster, Octavia II, Superb II, Fabia II, Superb



Audi


A3, A4, A4 quattro, A6, A3 Cabrio, A4 Cabrio



Ford


Galaxy, Granada/Scorpio, Transit



Engine


1.9 TDI PD, 1.9 TDI PD BlueMotion, 1.9 TDI PD Ecomotive, 1.9 TDI PD GreenLine, 1.9 TDI PD vRS, 1.9 TDIe PD, 2.0 SDI, 2.0 TDI PD, 2.0 TDI PD BlueMotion, 2.0 TDI PD Ecomotive, 2.0 TDI PD FR, 2.0 TDI PD Freetrack, 2.0 vRS TDI PD

Product weight (per item)

320.000 g

Height

50 mm

Length

160 mm

Width

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information