Welcome to Würth Slowakia For trade customers only

Timing tool set 7 pieces for Ford, Volvo, Mazda

TIMTL-SET-FORD-ECOBOOST-7PCS

Art.-no. 1952005245

EAN 4065746287227

Price for selected packaging unit
Timing tool set 7 pieces for Ford, Volvo, Mazda

Art.-no. 1952005245

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fixing the timing while changing the toothed belt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For Ford Fiesta/Puma/Focus/Fusion, B-Max/C-Max/EcoSport/Kuga, Mondeo/S-Max/Galaxy, Grand Tourneo Connect, Transit Connect; Volvo S40/V40/S60/V60, V70/S80; Mazda 2

  • For Ford 1.25 L/1.4 L (1998-2015), 1.5 + 1.6 L ECOBOOST (2010-2020); Volvo 1.6 GTDi (2010-2015); Mazda 1.25 L/1.6 L (2002-2007) engines

  • To be used as OEM 303-1054/303-748/303-1097/303-376 303-393/303-1550/303-1552

Number of pieces

7 PCS

Product weight (per item)

2520.000 g

Height

38 cm

Length

28 cm

Width

9 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information