Welcome to Würth Slowakia For trade customers only

Tool assortment 23 pieces

Tool assortment 23 pcs.
TL-SORT-MIX-W473MM-SORT3

Art.-no. 0962655003
EAN 4047376627901

Price for selected packaging unit
Tool assortment 23 pieces

Art.-no. 0962655003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical assortment with foam insert for the workshop


  • 12 metric double box-end wrenches with deep offset, in accordance with DIN 838/ISO 3318

  • All sizes from 6 x 7 mm to 30 x 32 mm


Ergonomic double box-end wrench for demanding work


  • The double box-end wrench has a deep offset (18°) on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort.


Extremely high quality for a long service life


  • 1/4 inch sockets for metric hexagon head bolts, 4 to 14 mm

  • 1/2 inch sockets for metric hexagon head bolts, 17 to 19 mm


Extremely high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the tools reduces costs for replacement and storage


Helps keep your workshop organised


  • For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems

  • TOOLsystem robust foam insert: Missing tools can be spotted at a glance

  • Foam insert for socket wrench assortment

  • Foam insert for double box-end wrench assortment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Number of pieces in assortment/set

23 PCS

Included in delivery

Double-end box wrench set, metric, 12 pieces, deep depressed centre; 1/2 inch socket wrench set, 11 pieces

Tool assortment 23 pieces including:
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-6X7

Description:
6 x 7 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-8X9

Description:
8 x 9 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-10X11

Description:
10 x 11 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-12X13

Description:
12 x 13 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-14X15

Description:
14 x 15 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-16X17

Description:
16 x 17 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-18X19

Description:
18 x 19 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-20X22

Description:
20 x 22 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-21X23

Description:
21 x 23 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-24X27

Description:
24 x 27 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-25X28

Description:
25 x 28 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-30X32

Description:
30 x 32 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Foam insert for socket wrench assortment
1 x
Foam insert for socket wrench assortment

FMINRT-(0965900204)

Quantity: 1 x
Foam insert For double box-end wrench assortment
1 x
Foam insert For double box-end wrench assortment

FMINRT-(0965900405)

Description: For tool assortment, empty
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information