Turn-lock fastener with quick fastening
MP-VW/AUDI-TURNINGCLIP-BLACK
Art.-no. 0501101665
EAN 4047376622692
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For quick fastening by rotating 90°
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.30-6.40 mm |
Min./max. attachment thickness | 5.00-10.00 mm |
Head diameter (A) | 25.00 mm |
Head height (B) | 3.50 mm |
Length below head (C) | 20.80 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 4F0805121 |
Installation location | Underbody |
