Welcome to Würth Slowakia For trade customers only

Twist drill HSCO DIN338 TRIPLO assortment

DRL-TWST-MET-TRIPLO SET-19PCS

Art.-no. 0626611132

EAN 4065746496384

Price for selected packaging unit
Twist drill HSCO DIN338 TRIPLO assortment

Art.-no. 0626611132

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

19 PCS

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material to be processed

Metal, Steel, Cr-Ni and other stainless steels, Non-ferrous heavy metal, Thick-walled steel, Constructional steel, Conventional steel

Surface

Bronze

Cutting material

HSCo

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information