Welcome to Würth Slowakia For trade customers only

Universal protector GPN 350

Universal protector GPN 350
PLG-GPN350-I57-NATURE

Art.-no. 0598350057

EAN 4053478084658

Price for selected packaging unit
Universal protector GPN 350

Art.-no. 0598350057

Price for selected packaging unit
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile:


Universal application as plug or cap.


Additional information


Application for openings, bolts, lines and threads.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (A)

62 mm

Nominal diameter (B)

54 mm

Insertion depth (H)

13 mm

Internal diameter (D)

51.5 mm

Interior height (G)

14.2 mm

Other standard

GPN 350

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information