Welcome to Würth Slowakia For trade customers only

Universal protector GPN 350

PLG-GPN350- I9-NATURE

Art.-no. 059835009

EAN 4052713338242

Price for selected packaging unit
Universal protector GPN 350

Art.-no. 059835009

Price for selected packaging unit
Quantity
PU
x 750 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile:


Universal application as plug or cap.


Additional information


Application for openings, bolts, lines and threads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (A)

16 mm

Nominal diameter (B)

10.4 mm

Insertion depth (H)

11 mm

Internal diameter (D)

8 mm

Interior height (G)

12.8 mm

Other standard

GPN 350

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information