Welcome to Würth Slowakia For trade customers only

Universal protector GPN 610

Universal protection GPN 610
PLG-GPN610-U 7-YELLOW

Art.-no. 059861007

EAN 4047376342293

Price for selected packaging unit
Universal protector GPN 610

Art.-no. 059861007

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal application and protects bore holes, openings, bolts and a variety of metric and pipe threads.

Universal application as a plug or cap.


The tapering is ideal for bridging tolerances.


For sealing bore holes and female threads or for protecting bolts and male threads.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

16 mm

Min./max. taper external diameter (d2 / d5)

10.6-12.4 mm

Insertion depth (h2)

10.0 mm

Min./max. taper internal diameter (d4 / d3)

9.0-10.8 mm

Interior height (G)

10 mm

Other standard

GPN 610

Material

LDPE - Low density polyethylene

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information