Welcome to Würth Slowakia For trade customers only

Universal protector GPN 900 A

PLG-GPN900-A9-NATURE

Art.-no. 05989009

EAN 4052712952180

Price for selected packaging unit
Universal protector GPN 900 A

Art.-no. 05989009

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Closure for external protection

Versatile:


Cylindrical seal – universal application as plug or cap.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (A)

11 mm

Nominal diameter (B)

9 mm

Insertion depth (H)

9.5 mm

Internal diameter (D)

7.3 mm

Interior height (G)

10.5 mm

Overall height (M)

12 mm

Other standard

GPN 900

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information