Welcome to Würth Slowakia For trade customers only

VDE 1/2 inch socket wrench Metric, hexagon, long

VDE socket wrench 1C insulation 1/2 inch hex. long
SKTWRNCH-VDE-1/2IN-LONG-WS16

Art.-no. 0715005216

EAN 4065746393614

Price for selected packaging unit
VDE 1/2 inch socket wrench Metric, hexagon, long

Art.-no. 0715005216

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Insulated socket wrench insert for working around live parts
Notice

Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

16 mm

Surface

VDE insulated

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

94 mm

Sleeve depth (L2)

17 mm

Socket wrench depth (L3)

15 mm

Socket wrench external diameter (D1)

26.5 mm

Socket wrench external diameter 2 (D2)

28.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information