VDE 3/8 inch TX socket wrench, short
SKTWRNCH-VDE-3/8IN-TX27
Art.-no. 0715003427
EAN 4065746397384
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Insulated socket, suitable for working around live parts
- For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Product information
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | TX27 |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 60 mm |
Sleeve depth (L2) | 17 mm |
Blade length (L3) | 16 mm |
Socket wrench external diameter | 21.9 mm |
