WN 111 steel zinc nickel black male pan head
WN 111 steel zinc nickel black male pan head
SCR-PANHD-WN111-C-AW20-(ZNBHL)-3,9X22
Art.-no. 011103922
EAN 4056807856742
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc nickel black |
Form | C |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 7.55 mm |
Head height (k1) | 3.05 mm |
Internal drive | AW20 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
